Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 1m
Mfr # N308-003
Zoro # G5183285
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 3 ft
- Optical Mode OM1
- Network Speed 1Gbps
- Cable Length (in.) 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N308-003
- Zoro # G5183285
- UPC # 037332042002
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3 ft |
Cable Length (in.) | 36 |
Clad Diameter | 125 micron |
Core Diameter | 62.5 micron |
Cable Length (ft.) | 3 |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Fiber Cable Length | 0.9M (3 ft) |
Description
Fiber Optic Cable,MMF,62.5,MRTJ/ST,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FLSR6.25)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- Tripp Lite Fiber Optic Cable