Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m
Mfr # N312-01M
Zoro # G5183197
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type Plenum
- Clad Diameter 125 micron
- Side B - Connector 1 MTRJ DUPLEX (MALE)
- Cable Length (ft.) 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N312-01M
- Zoro # G5183197
- UPC # 037332123664
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Clad Diameter | 125 micron |
Cable Length (ft.) | 3.3 |
Core Diameter | 62.5 micron |
Cable Length (in.) | 39.4 |
Cable Length | 3.30 ft |
Core/Cladding Diameter | 62.5/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 1M (3.3 ft) |
Cable Outer Diameter (OD) | 1.9±0.1 mm x 3.8±0.2 mm |
Core Diameter (microns) | 62.5 |
Description
Fiber Optic Cable,MMF,62.5,MRTJ/SC,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- Tripp Lite Fiber Optic Cable