Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, LC/ST, 15m
Mfr # N318-15M
Zoro # G5183020
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Side B - Connector 1 ST DUPLEX (MALE)
- Approvals FDDI and OFNR rated
- Optical Mode OM1
- Cable Length (in.) 590.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N318-15M
- Zoro # G5183020
- UPC # 037332134967
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length (in.) | 590.6 |
Cable Length (ft.) | 49.2 |
Clad Diameter | 125 micron |
Core Diameter | 62.5 micron |
Cable Length | 49.20 ft |
Core/Cladding Diameter | 62.5/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 62.5 |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 15M (49.2 ft) |
Description
Fiber Optic Cable,MMF,62.5,LC/ST,15m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- Tripp Lite Fiber Optic Cable