Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, LC/SC, 6m
Mfr # N316-06M
Zoro # G5183145
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type LSZH
- Cable Length 19.70 ft
- Side B - Connector 1 SC DUPLEX (MALE)
- Core Diameter 62.5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N316-06M
- Zoro # G5183145
- UPC # 037332123374
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 19.70 ft |
Core Diameter | 62.5 micron |
Cable Length (in.) | 236.2 |
Cable Length (ft.) | 19.7 |
Clad Diameter | 125 micron |
Core/Cladding Diameter | 62.5/125 µm |
Core Diameter (microns) | 62.5 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 6M (19.7 ft) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,MMF,62.5,LC/SC,6m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- Tripp Lite Fiber Optic Cable