Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, LC/LC, 7m
Mfr # N320-07M
Zoro # G5182908
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 23 ft
- Cable Length (ft.) 23
- Side B - Connector 1 LC DUPLEX (MALE)
- Cable Length (in.) 275.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N320-07M
- Zoro # G5182908
- UPC # 037332138354
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 23 ft |
Cable Length (ft.) | 23 |
Cable Length (in.) | 275.6 |
Core Diameter | 62.5 micron |
Clad Diameter | 125 micron |
Core/Cladding Diameter | 62.5/125 µm |
Core Diameter (microns) | 62.5 |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 7M (23 ft) |
Description
Fiber Optic Cable,MMF,62.5,LC/LC,7m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Orange (HS363-S50-ORANGE)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- Tripp Lite Fiber Optic Cable