Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, LC/LC, 6m
Mfr # N320-06M
Zoro # G5182917
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type LSZH
- Cable Length 19.70 ft
- Number of Fibers 2
- Cable Length (ft.) 19.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N320-06M
- Zoro # G5182917
- UPC # 037332138644
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 19.70 ft |
Cable Length (ft.) | 19.7 |
Cable Length (in.) | 236.2 |
Clad Diameter | 125 micron |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Fiber Cable Length | 6M (19.7 ft) |
Core Diameter (microns) | 62.5 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,MMF,62.5,LC/LC,6m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA TOOL SC Insert, 14 X 14 X 2MM (HCK-70)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-240A)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- Tripp Lite Fiber Optic Cable