Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, LC/LC, 10m
Mfr # N320-10M
Zoro # G5182899
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Approvals FDDI and OFNR rated
- Cable Length 32.80 ft
- Optical Mode OM1
- Core Diameter 62.5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N320-10M
- Zoro # G5182899
- UPC # 037332116901
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.80 ft |
Core Diameter | 62.5 micron |
Cable Length (ft.) | 32.8 |
Clad Diameter | 125 micron |
Cable Length (in.) | 393.7 |
Core/Cladding Diameter | 62.5/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 10M (32.8 ft) |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 62.5 |
Description
Fiber Optic Cable,MMF,62.5,LC/LC,10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- POWER FIRST Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2 (3AY41)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 2m, Orange (N306-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- Tripp Lite Fiber Optic Cable