Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, MMF, 62.5, Bulk, 1000ft
Mfr # N549-01K
Zoro # G5181657
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Zip Cord
- Cable Length 1000 ft
- Operating Temperature Range -20C to +70C
- Number of Fibers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N549-01K
- Zoro # G5181657
- UPC # 037332142924
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 1000 ft |
Cable Length (ft.) | 1000 |
Clad Diameter | 125 micron |
Core Diameter | 62.5 micron |
Cable Length (in.) | 12000 |
Core/Cladding Diameter | 62.5/125 µm |
Fiber Cable Length | 304.9M (1000 ft) |
Core Diameter (microns) | 62.5 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,MMF,62.5,Bulk,1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- Tripp Lite Fiber Optic Cable