Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 1m
Mfr # N356-01M
Zoro # G5182698
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Jacket Type Plenum
- Cable Length 3.30 ft
- Cable Length (in.) 39.4
- Optical Mode OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N356-01M
- Zoro # G5182698
- UPC # 037332122445
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.30 ft |
Cable Length (in.) | 39.4 |
Clad Diameter | 125 micron |
Core Diameter | 8.3 micron |
Cable Length (ft.) | 3.3 |
Core/Cladding Diameter | 9/125 µm |
Core Diameter (microns) | 9 |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 1M (3.3 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Cable,Dplx,SMF,8.3,SC/SC,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- LEVITON Receptacle (5362-I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM4, 3ft (N820-01M-OM4)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- Tripp Lite Fiber Optic Cable