Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m
Mfr # N506-01M
Zoro # G5182068
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type Plenum
- Cable Length 3.30 ft
- Optical Mode OM2
- Side A - Connector 1 SC DUPLEX (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N506-01M
- Zoro # G5182068
- UPC # 037332119438
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.30 ft |
Core Diameter | 50 micron |
Clad Diameter | 125 micron |
Cable Length (ft.) | 3.3 |
Cable Length (in.) | 39.4 |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 1M (3.3 ft) |
Core Diameter (microns) | 50 |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Cable,Dplx,MMF,50,SC/SC,3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- MERSEN CC Class, ATQR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATQR10)
- TRIPP LITE Power Strip, Hospital, 6 20A, 25ft cord (PS625HG20AOEM)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- Tripp Lite Fiber Optic Cable