Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM4, 3ft
Mfr # N820-01M-OM4
Zoro # G5181499
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Cable Length 3.30 ft
- Side A - Connector 1 LC DUPLEX (MALE)
- Number of Fibers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N820-01M-OM4
- Zoro # G5181499
- UPC # 037332165213
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.30 ft |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Cable Length (ft.) | 3.3 |
Cable Length (in.) | 39.4 |
Core/Cladding Diameter | 50/125 µm |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Fiber Cable Length | 1M (3.3 ft) |
Description
Fiber Optic Cable,Dplx,MMF,50,OM4,1ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- HILLMAN Copper Wire 20Ga 50' (50162)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- Tripp Lite Fiber Optic Cable