Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM4, 2m
Mfr # N820-02M-OM4
Zoro # G5181465
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Cable Length 6.60 ft
- Cable Length (ft.) 6.6
- Side A - Connector 1 LC DUPLEX (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N820-02M-OM4
- Zoro # G5181465
- UPC # 037332165244
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 6.60 ft |
Cable Length (ft.) | 6.6 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Cable Length (in.) | 78.7 |
Core/Cladding Diameter | 50/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 2M (6.6 ft) |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,OM4,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- ZORO SELECT Channel Cushioned Clamp, 5/8 In, Gold (V120NEO 5/8Y)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- Tripp Lite Fiber Optic Cable