Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM4, 20m
Mfr # N820-20M-OM4
Zoro # G5181289
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Color Aqua
- Features Zip Cord
- Core Diameter 50 micron
- Technology Multimode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N820-20M-OM4
- Zoro # G5181289
- UPC # 037332190802
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Diameter | 50 micron |
Cable Length (in.) | 787.4 |
Clad Diameter | 125 micron |
Cable Length (ft.) | 65.6 |
Cable Length | 65.60 ft |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 20M (65.6 ft) |
Core Diameter (microns) | 50 |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
Fiber Optic Cable,Dplx,MMF,50,OM4,20m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- DAYTON Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC (31EH99)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- Tripp Lite Fiber Optic Cable