Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 3m
Mfr # N820-03M
Zoro # G5181447
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Optical Mode OM3
- Technology Multimode
- Number of Fibers 2
- Core Diameter 50 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N820-03M
- Zoro # G5181447
- UPC # 037332124869
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Diameter | 50 micron |
Cable Length (in.) | 118.1 |
Clad Diameter | 125 micron |
Cable Length (ft.) | 9.8 |
Cable Length | 10 ft |
Core/Cladding Diameter | 50/125 µm |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 3M (9.8 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,3m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB5AVB1)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- Tripp Lite Fiber Optic Cable