Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m
Mfr # N820-30M
Zoro # G5181246
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Cable Length 98.40 ft
- Cable Length (in.) 1181.1
- Technology Multimode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N820-30M
- Zoro # G5181246
- UPC # 037332134295
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 98.40 ft |
Cable Length (in.) | 1181.1 |
Core Diameter | 50 micron |
Clad Diameter | 125 micron |
Cable Length (ft.) | 98.4 |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 30M (98.4 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,30m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- Tripp Lite Fiber Optic Cable