Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 20m
Mfr # N820-20M
Zoro # G5181298
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Technology Multimode
- Optical Mode OM3
- Core Diameter 50 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N820-20M
- Zoro # G5181298
- UPC # 037332138453
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Core Diameter | 50 micron |
Cable Length (in.) | 787.4 |
Clad Diameter | 125 micron |
Cable Length (ft.) | 65.6 |
Cable Length | 65.60 ft |
Core/Cladding Diameter | 50/125 µm |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 20M (65.6 ft) |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,20m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGE50A)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- Tripp Lite Fiber Optic Cable