Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 15m
Mfr # N820-15M
Zoro # G5181316
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Features Bendable
- Jacket Type LSZH, OFNR
- Cable Length 49.20 ft
- Cable Length (in.) 590.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N820-15M
- Zoro # G5181316
- UPC # 037332124876
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 49.20 ft |
Cable Length (in.) | 590.6 |
Cable Length (ft.) | 49.2 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Core Diameter (microns) | 50 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 15M (49.2 ft) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,15m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 1m, Orange (N306-003)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- Tripp Lite Fiber Optic Cable