Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 10m
Mfr # N820-10M
Zoro # G5181340
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Cable Length 32.80 ft
- Cable Length (in.) 393.7
- Optical Mode OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N820-10M
- Zoro # G5181340
- UPC # 037332124883
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.80 ft |
Cable Length (in.) | 393.7 |
Cable Length (ft.) | 32.8 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 10M (32.8 ft) |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,OM3,10m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180°C, 120/240V AC, 120/240V AC (1S6FIS)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- Tripp Lite Fiber Optic Cable