Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 82m
Mfr # N520-25M
Zoro # G5181709
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type Plenum
- Cable Length 82 ft
- Bandwidth @ 1300NM 600 MHZ-KM minimum
- Proof Test Level 100,000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N520-25M
- Zoro # G5181709
- UPC # 037332123596
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 82 ft |
Bandwidth @ 1300NM | 600 MHZ-KM minimum |
Cable Length (ft.) | 82 |
Secondary Coating Diameter | 900 +/- 50 microns |
Clad Diameter | 125 micron |
Primary Coating Diameter | 245 +/- 15 microns |
Core Diameter | 50 micron |
Bandwidth @ 850NM | 220 MHZ-KM minimum |
Cable Length (in.) | 984.3 |
Core/Cladding Diameter | 50/125 µm |
Fiber Cable Length | 25M (82 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Secondary Coating Diameter (microns) | 900 |
Primary Coating Diameter (microns) | 245 |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,LC/LC,82m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- CARLING TECHNOLOGIES Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GO53-73/TABS)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- Tripp Lite Fiber Optic Cable