Shop All Fiber Optic Cable
Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 3m
Mfr # N520-01M
Zoro # G5181849
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type Plenum
- Cable Length 3.30 ft
- Core Diameter 50 micron
- Primary Coating Diameter 245+/-15 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N520-01M
- Zoro # G5181849
- UPC # 037332119520
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.30 ft |
Core Diameter | 50 micron |
Primary Coating Diameter | 245+/-15 microns |
Clad Diameter | 125 micron |
Bandwidth @ 850NM | 220 MHz-KM minimum, @1300NM: 600 MHz-KM minimum |
Cable Length (ft.) | 3.3 |
Cable Length (in.) | 39.4 |
Secondary Coating Diameter | 900+/-50 microns |
Primary Coating Diameter (microns) | 245 |
Secondary Coating Diameter (microns) | 900 |
Core Diameter (microns) | 50 |
Fiber Cable Length | 1M (3.3 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Description
Fiber Optic Cable,Dplx,MMF,50,LC/LC,3m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- HONDA Outer Filter (17218-Z28-000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- Tripp Lite Fiber Optic Cable