Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, Cat6a, Passthrough, 12 RJ45
Mfr # N484-12RJ
Zoro # G5182171
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side B - Connector 1 RJ45 (FEMALE)
- Side A - Connector 1 RJ45 (FEMALE)
- Operating Temperature Range -4 to 122 F (-20 to 50 C)
- Ports 12
- Technology Cat6a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N484-12RJ
- Zoro # G5182171
- UPC # 037332187222
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Unit Dimensions (hwd / in.) | 1.200 x 5.120 x 4.700 |
Details
Item | Fiber Cassette,Cat6a,Passthrough,12 RJ45 |
Side B - Connector 1 | RJ45 (FEMALE) |
Side A - Connector 1 | RJ45 (FEMALE) |
Operating Temperature Range | -4 to 122 F (-20 to 50 C) |
Ports | 12 |
Technology | Cat6a |
Number of Network (RJ-45) Ports | 24 |
Package Contents | Cat6a Pass-Through Cassette - (x12) RJ45, Quick Start Guide |
Product Name | Cat6a Pass-Through Cassette - (x12) RJ45 |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Number of RJ-11 Ports | 24 |
Package Includes | N484-12RJ Cat6a Pass-Through Cassette - (x12) RJ45;Quick Start Guide |
Number of Ports | 12 |
Description
Fiber Cassette,Cat6a,Passthrough,12 RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1403-250)
- ACT Standard Cable Tie, L 14", 50 Lbs, Natural (14-50-N-100)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- HUBBELL 60A Locking Connector 4P 5W 600VAC BL (HBL26516)
- TOSHIBA 16 Point Tc Input Module (TC919)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1122)
- BECKHOFF LIGHTBUS COUPLER OTHER PLC AND DCS MODULE (BK2000)
- TRANE STARTER MODULE REV C PCB CIRCUIT BOARD (6400-1122-04)
- SIEMENS Compact Converter 6SL31306AE210AB1 (6SL3130-6AE21-0AB1)
- Tripp Lite Programmable Controller Accessories