Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, 40Gb, (x6) 12 MTP/MPO
Mfr # N482-6M12-6M12
Zoro # G5182241
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2"
- Width 3.5"
- Depth 0.9"
- Color Black
- Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N482-6M12-6M12
- Zoro # G5182241
- UPC # 037332184573
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 1.2" |
Width | 3.5" |
Depth | 0.9" |
Unit Dimensions (hwd / in.) | 1.200 x 3.500 x 0.900 |
Details
Item | Fiber Cassette,40Gb,(x6) 12 MTP/MPO |
Color | Black |
Ports | 6 |
Side A - Connector 1 | 12-STRAND MTP (FEMALE) |
Technology | Multimode; MTP/MPO |
Side B - Connector 1 | 12-STRAND MTP (FEMALE) |
Product Color | Black |
Package Contents | 40Gb Pass-through Cassette - (x6) 12-Fiber MTP/MPO, Quick Start Guide |
Total Number of Ports | 12 |
Product Type | Network Patch Panel |
Additional Information | 6 x MTP/MPO Fibre Channel Female, 6 x MTP/MPO Fibre Channel Female |
Number of RJ-11 Ports | 12 |
Product Name | 40Gb Pass-through Cassette - (x6) 12-Fiber MTP/MPO |
Package Includes | N482-6M12-6M12 40Gb Pass-through Cassette - (x6) 12-Fiber MTP/MPO;Quick Start Guide |
Number of Ports | 6 |
Description
Fiber Cassette,40Gb,(x6) 12 MTP/MPO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/2" Inside Diameter - 100 Ft Spool - Clear (hs3383-sp-clear)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- ALLEN BRADLEY Output Module 1762OW16 (1762-OW16)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- ALLEN BRADLEY Flex I/o Input Module (1794-IB16)
- MITSUBISHI Operator Interface F940GOTSWD (F940GOT-SWD)
- Tripp Lite Programmable Logic Controls (PLC)