Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, 40Gb - 10Gb, OM4, MPT/MPO
Mfr # N484-3M8-LC12
Zoro # G5182138
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side A - Connector 1 8-STRAND MTP (MALE)
- Technology Multimode; MTP/MPO
- Side B - Connector 1 LC DUPLEX (FEMALE)
- Ports 12
- Total Number of Ports 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N484-3M8-LC12
- Zoro # G5182138
- UPC # 037332191366
- Country of Origin China
- Category Programmable Controller Accessories
Details
Item | Fiber Cassette,40Gb - 10Gb,OM4,MPT/MPO |
Side A - Connector 1 | 8-STRAND MTP (MALE) |
Technology | Multimode; MTP/MPO |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Ports | 12 |
Total Number of Ports | 15 |
Number of LC Ports | 12 |
Package Contents | 40 GB to 10 GB Breakout Cassette, (x3) 8-Fiber OM4 MTP/MPO to (x12) LC Duplex, Quick Start Guide |
Product Material | Cold Rolled Steel |
Product Name | 40 GB to 10 GB Breakout Cassette, (x3) 8-Fiber OM4 MTP/MPO to (x12) LC Duplex |
Product Type | Network Patch Panel |
Number of MT Ports | 3 |
LC Port Type | Duplex |
Package Includes | 40/100Gb Breakout Cassette, 40Gb to 4 x 10Gb, 100Gb to 4 x 25Gb, (x3) 8-Fiber OM4 MTP/MPO to (x12) LC Duplex;Quick Start Guide |
Number of Ports | 12 |
Description
Fiber Cassette,40Gb - 10Gb,OM4,MPT/MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- LINCOLN ELECTRIC Arclink Feeder Assembly Pcb Circuit Board (G6752-1B0)
- KEYENCE Ip Ethernet and Communication Module (NU-EP1)
- GUTOR PCB CIRCUIT BOARD (0P9900-002)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- MITSUBISHI Ac Base Unit FX3U80MRESA (FX3U-80MR/ES-A)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- ALLEN BRADLEY Panelview 2711PT15C22D9P (2711P-T15C22D9P)
- Tripp Lite Programmable Logic Controls (PLC)