Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, 40Gb - 10Gb, 12 LC Duplex
Mfr # N484-2M12-LC12
Zoro # G5182156
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.4"
- Height 1.4"
- Depth 3.8"
- Color Black
- Technology Multimode; MTP/MPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N484-2M12-LC12
- Zoro # G5182156
- UPC # 037332187185
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 4.4" |
Height | 1.4" |
Depth | 3.8" |
Unit Dimensions (hwd / in.) | 1.200 x 3.500 x 4.700 |
Details
Item | Fiber Cassette,40Gb - 10Gb,12 LC Duplex |
Color | Black |
Technology | Multimode; MTP/MPO |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Operating Temperature Range | -4 to 122 F (-20 to 50 C) |
Side A - Connector 1 | 12-STRAND MTP (MALE) |
Ports | 12 |
Product Name | 40Gb to 10Gb Breakout Cassette, (x2) 12-Fiber MTP/MPO to ( x12 ) LC Duplex |
Total Number of Ports | 14 |
Package Contents | 40Gb to 10Gb Breakout Cassette, (x2) 12-Fiber MTP/MPO to ( x12 ) LC Duplex, Quick Start Guide |
LC Port Type | Duplex |
Product Color | Black |
Product Type | Network Patch Panel |
Number of RJ-11 Ports | 14 |
Number of MT Ports | 2 |
Number of LC Ports | 12 |
Package Includes | N484-2M12-LC12 40Gb to 10Gb Breakout Cassette, (x2) 12-Fiber OM4 MTP/MPO to (x12) LC Duplex;Quick Start Guide |
Number of Ports | 12 |
Description
Fiber Cassette,40Gb - 10Gb,12 LC Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- WINNIE INDUSTRIES 3/4in. Magnetic Bridle Ring, 26 lb Magnet, 1.5in. Standoff, 100PK (WBRL075MAG)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- ALLEN BRADLEY Pcb Circuit Board (1559931)
- SIEMENS Smart Line Module 6SL31306TE236AA3 (6SL3130-6TE23-6AA3)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SIEMENS Compact Cpu 6ES72151HG400XB0 (6ES7215-1HG40-0XB0)
- Tripp Lite Programmable Logic Controls (PLC)