Shop All Programmable Controller Accessories
Tripp Lite
Fiber Cassette, 100Gb/120Gb, 12 LC Duplex
Mfr # N484-1M24-LC12
Zoro # G5182165
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Depth 3.8"
- Width 4.4"
- Color Black
- Side A - Connector 1 24-STRAND MTP (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N484-1M24-LC12
- Zoro # G5182165
- UPC # 037332187178
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Height | 1.4" |
Depth | 3.8" |
Width | 4.4" |
Unit Dimensions (hwd / in.) | 1.200 x 3.500 x 4.700 |
Details
Item | Fiber Cassette,100Gb/120Gb,12 LC Duplex |
Color | Black |
Side A - Connector 1 | 24-STRAND MTP (MALE) |
Ports | 12 |
Operating Temperature Range | -4 to 122 F (-20 to 50 C) |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Technology | Multimode; MTP/MPO |
Product Name | 100Gb/120Gb to10Gb Breakout Cassette, 24-Fiber MTP/MPO to ( x12 ) LC Duplex |
Number of LC Ports | 12 |
Package Contents | 100Gb/120Gb to10Gb Breakout Cassette, 24-Fiber MTP/MPO to ( x12 ) LC Duplex, Quick Start Guide, Dust Caps |
LC Port Type | Duplex |
Number of RJ-11 Ports | 36 |
Total Number of Ports | 36 |
Additional Information | 24 x MTP/MPO Network Female |
Product Color | Black |
Product Type | Network Patch Panel |
Package Includes | N484-1M24-LC12 100/120Gb to 10Gb Breakout Cassette, 24-Fiber OM4 MTP/MPO to (x12) LC Duplex;Quick Start Guide |
Number of Ports | 12 |
Description
Fiber Cassette,100Gb/120Gb,12 LC Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 60A, 1 Pole, 120/240V AC (THHQL1160)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-J-60100-M)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- PHOENIX CONTACT Reduncancy 48VDC, QUINTDIODE48DC40 (QUINT-DIODE/48DC/40)
- ALLEN BRADLEY Controller 1756L73 (1756-L73)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- MITSUBISHI Operator Interface GT2708VTBD (GT2708-VTBD)
- ALLEN BRADLEY ALLEN BRADLEY 1756-N2 (1756-N2)
- Tripp Lite Programmable Controller Accessories