Shop All Fiber Optic Cable
Tripp Lite
Fiber Adapter, MMF, 62.5, LC-SC, 0.3m
Mfr # N457-001-62
Zoro # G5411318
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cable Length 1 ft
- Number of Fibers 2
- Cable Length (ft.) 1
- Cable Jacket Rating LSZH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N457-001-62
- Zoro # G5411318
- UPC # 037332135384
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 1 ft |
Cable Length (ft.) | 1 |
Clad Diameter | 125 micron |
Cable Length (in.) | 12 |
Core Diameter | 62.5 micron |
Core/Cladding Diameter | 62.5/125 µm |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 62.5 |
Description
Fiber Adapter,MMF,62.5,LC-SC,0.3m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, SPDT, 480VAC, 6 Pin (RM17TA00)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- Tripp Lite Fiber Optic Cable