Shop All Stereo & Optical Audio Cables
Tripp Lite
External SAS Cable, Mini-SAS, SFF-8470, 3m
Mfr # S520-03M
Zoro # G5192787
product price: $65.15
/ea
Not eligible for select promotions
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type External SAS
- Length 10 ft.
- Cable Length 10 ft
- Color Black
- Features Support Data Rates From 3.0 Up To 6.0 Gigabytes Per Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # S520-03M
- Zoro # G5192787
- UPC # 037332151964
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | External SAS |
Color | Black |
Features | Support Data Rates From 3.0 Up To 6.0 Gigabytes Per Second |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Yes |
Standards | RoHS Compliant |
Item | External SAS Cable,Mini-SAS,SFF-8470,3m |
Product Type | Data Transfer Cable |
Description
External SAS Cable,Mini-SAS,SFF-8470,3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- Tripp Lite Stereo & Optical Audio Cables