Shop All Stereo & Optical Audio Cables
Tripp Lite
External SAS Cable, Mini-SAS, SFF-8470, 2m
Mfr # S520-02M
Zoro # G5192796
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Type External SAS
- Length 6 ft.
- Cable Length 6.60 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # S520-02M
- Zoro # G5192796
- UPC # 037332151957
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6.60 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | External SAS |
Color | Black |
Features | Support Data Rates From 3.0 Up To 6.0 Gigabytes Per Second |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Yes |
Standards | RoHS Compliant |
Item | External SAS Cable,Mini-SAS,SFF-8470,2m |
Product Type | Data Transfer Cable |
Description
External SAS Cable,Mini-SAS,SFF-8470,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery 36V Cub (925-05494-1)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 6ft (P580-006)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- Tripp Lite Stereo & Optical Audio Cables