Shop All Ethernet Switches
Tripp Lite
Ethernet Switch, 8 Ports, 2" W, 4" H
Mfr # NGI-M08C2
Zoro # G910718566
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Type RJ45
- Standards CE (Europe), FCC (USA), IEEE 802.1p Class of Service (Europe), IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3ab 1000Base-T, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, IEEE 802.3z 1000Base-SX/LX, REACH, RoHS, Trade Agreements Act (TAA)
- Number of Ports 8
- Maximum Operating Temperature 167 Degrees F
- Manufacturer Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # NGI-M08C2
- Zoro # G910718566
- UPC # 037332266606
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Manufacturer Warranty Length | 3 yr |
Overall Depth | 4 in |
Overall Height | 4 5/8 in |
Overall Width | 2 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Standards | CE (Europe), FCC (USA), IEEE 802.1p Class of Service (Europe), IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3ab 1000Base-T, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, IEEE 802.3z 1000Base-SX/LX, REACH, RoHS, Trade Agreements Act (TAA) |
Number of Ports | 8 |
Maximum Operating Temperature | 167 Degrees F |
IP Rating | IP30 |
Network Interface | 10/100/1000 Mbps |
Minimum Operating Temperature | -40 Degrees F |
Switch Management | Managed |
Features | Monitors and Controls Devices via CLI and Web Configuration, Pre-Installed DIN Rail Clip |
Maximum Input Voltage | 20/48V DC |
Description
Ethernet Switch, Features Monitors and Controls Devices via CLI and Web Configuration, Pre-Installed DIN Rail Clip, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Mbps, Number of Ports 8, Switch Management Managed, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 20/48V DC, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 in, Overall Height 4 5/8 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, 9V (EVEEN22CT)
- MIGHTY MAX BATTERY 12V 7AH Compatible Replacement Battery for RBC2 APC (ML7-121911111198)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- KLEIN TOOLS Bluetooth® Jobsite Earbuds (AESEB1)
- TRIPP LITE IND GB ETHERNET SWITCH 5-PORT (NGI-U05E)
- CABLE WHOLESALE 5 port Fast Ethernet Switch 10-100 Mbps Auto-Negotiation (ES-3105P)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ANTAIRA 8-Port Industrial Compact Gigabit Unmanaged Ethernet Switch, w/8*10/100/1000Tx (LNX-C800G)
- Tripp Lite Ethernet Switches