Shop All Ethernet Switches
Tripp Lite
Ethernet Switch, 16 Ports, 2" W, 6 1/4" H
Mfr # NGI-S16
Zoro # G810718567
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type RJ45
- Number of Ports 16
- Standards CE (Europe), FCC (USA), IEEE 802.1p CoS/QoS, IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3ab 1000Base-T, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, REACH, RoHS, Trade Agreements Act (TAA)
- Maximum Input Voltage 12/60V DC
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # NGI-S16
- Zoro # G810718567
- UPC # 037332266989
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Overall Height | 6 1/4 in |
Manufacturer Warranty Length | 3 yr |
Overall Width | 2 in |
Overall Depth | 4 3/4 in |
Details
Item | Ethernet Switch |
Port Type | RJ45 |
Number of Ports | 16 |
Standards | CE (Europe), FCC (USA), IEEE 802.1p CoS/QoS, IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3ab 1000Base-T, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, REACH, RoHS, Trade Agreements Act (TAA) |
Maximum Input Voltage | 12/60V DC |
Maximum Operating Temperature | 140 Degrees F |
Network Interface | 10/100/1000 Mbps |
Minimum Operating Temperature | -14 Degrees F |
Features | Manages and Monitors Devices via Innovative Lamungan Management Platform |
IP Rating | IP30 |
Switch Management | Managed |
Description
Ethernet Switch, Features Manages and Monitors Devices via Innovative Lamungan Management Platform, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Mbps, Number of Ports 16, Switch Management Managed, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 12/60V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -14 Degrees F, Overall Depth 4 3/4 in, Overall Height 6 1/4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- SOLO Urban Universal Tablet Sling for 8.5in. to 11in. Tablets, Gray (UBN210-10)
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- MOTOROLA Motorola Solutions PMLN8125A Swivel Earpiece (Short Cord) (PMLN8125)
- TRIPP LITE IND GB ETHERNET SWITCH 5-PORT (NGI-U05E)
- QNAP Qgd-1602P - Switch - 18 Ports - Smart - Rack-Mountable (QGD-1602P-C3558-8G-US)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- TP-LINK 10G Multi-Gigabit Unmanaged Switch (TL-SX105)
- Tripp Lite Ethernet Switches