Shop All Server Battery Backup
Tripp Lite
Edgeready Micro Data Center 9U, MDK1W09UPX00001
Mfr # MDK1W09UPX00001
Zoro # G5369927
product price: $2,189.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Product Type UPS/Network Management/PDU Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # MDK1W09UPX00001
- Zoro # G5369927
- UPC # 37332243317
- Country of Origin China
- Category Server Battery Backup
Details
Product Type | UPS/Network Management/PDU Kit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-tbf18u (RAM-VP-TBF18U RAM MOUNTS)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- ZORBITZ Pop Charger Disposable Emergency Cell Phone Charger (2463)
- PANASONIC Panasonic:Panasonic CR1620 3V Lithium Battery, PK 5 (Pan-CR1620)
- CARRAND CAR DUSTER 24""L (93008)
- CYBERPOWER Pc Battery Backup 750Va (SL750U)
- EREPLACEMENTS Rep Bat 133 For Apc Rbc133 (SLA133-ER)
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- APC Replacement Battery 2, RBC2 (RBC2)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- Tripp Lite Server Battery Backup