Shop All Server Battery Backup
Tripp Lite
Edgeready Micro Data Center 40, MDK2F40UPX00000
Mfr # MDK2F40UPX00000
Zoro # G5397455
product price: $4,199.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$4,199.99
Free 30-Day Returns
Key Features
- Features Features,"Environmentally Friendly, Expandable Runtime"
- Product Type UPS/Network Management/PDU Kit
- Rack Height 42U
- Maximum Device Depth (in.) 37
- Output AC Waveform Pure Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # MDK2F40UPX00000
- Zoro # G5397455
- UPC # 37332247308
- Country of Origin China
- Category Server Battery Backup
Dimensions
Rack Height | 42U |
Maximum Device Depth (in.) | 37 |
Details
Features | Features,"Environmentally Friendly, Expandable Runtime" |
Product Type | UPS/Network Management/PDU Kit |
Output AC Waveform | Pure Sine Wave |
Usable Weight Capacity (lbs.) | 2636 |
UPS Type | On-Line |
Rack Type | Floor-Standing |
Nominal Input Voltage Supported | 200V AC; 208V AC; 220V AC; 230V AC; 240V AC |
PDU Type | Metered |
Output Power Capacity (Amps) | 11.7 |
High Availability UPS Features | On-Line (VFI) Operation; Auto Bypass; Battery Backup; Hot swappable batteries |
Output Power Capacity (kW) | 2.7 |
Site Power Required | 230V, 13/16A, 50/60 Hz |
Input Plug Type | C20 |
Usable Rack Space | 40U |
Total Weight Capacity (lbs.) | 3000 |
Output Power Capacity (kVA) | 3 |
Full Load Runtime | 5 min |
Site Outlet Required | BS 1363 (Standard) or CEE 7/7 “Schuko” (Optional) |
Cooling Type | Passive |
Half Load Runtime | 135 min |
Input Phase | 1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- ISI ISI 85 Cream Chargers; Pack of 50 (85)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH RAZOR DIRT QUAD VERSION 1-8 BATTERY - 3 Pack (ML10-12MP3323)
- ILC Replacement for IBM Serveraid 8K SAS Raid Controll (SERVERAID 8K SAS RAID CONTROLL IBM)
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- APC Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA (SRT2200RMXLA)
- APC Repl Battery Cart 109, APCRBC109 (APCRBC109)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- XHORSE Xhorse: Condor XC-009 Manual Key Duplicating Machine€�W/ BATTERY (XHS-XC009)
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- Tripp Lite Server Battery Backup