Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black
Mfr # TRPECO350UPS
Zoro # G801859408
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRPECO350UPS
- Zoro # G801859408
- UPC # 37332143877
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Description
Ultra-high efficiency ECO Series UPS System saves energy by automatically powering off unused computer accessories when the computer is not in use. UPS system uses less electricity than conventional models. Design includes three battery-supported outlets for computer, monitor and one vital system peripheral, plus three additional surge suppression-only outlets for accessories not requiring battery support. Two of the surge-only outlets are designated Eco outlets that can be configured to automatically power off when the computer enters standby mode or is shutdown. USB port enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure. UPS system meets RoHS standards. 350VA/180-watt power handling ability supports entry-level PC systems for up to 12 minutes during power fail conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- TRIPP LITE Smart UPS, Out: 120V AC , In:120V AC (SU3000RTXL3UN)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE Smart UPS, 500 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART500RT1U)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- Tripp Lite Uninterruptible Power Supplies (UPS)