Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
ECO Series Energy-Saving Standby UPS System w/USB Port and 8-Outlets
Mfr # ECO550UPS
Zoro # G9480729
product price: $128.70
/ea
Free Shipping & Returns
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Backup Time (Half/Full Load) 5 min/1.2 min
- Width 5.74 in
- Includes ECO550UPS UPS System, USB Cable, Instruction Manual
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # ECO550UPS
- Zoro # G9480729
- UPC # 37332143884
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 5.74 in |
Cord Length | 10.85 in |
Primary UPS Height (mm) | 79 |
UPS Power Module Dimensions (hwd, in.) | 3.1 x 10.8 x 5.7 |
Primary UPS Width (mm) | 274 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Depth (mm) | 145 |
Description
Tripp Lite's ECO550UPS ECO Series Energy-Saving Standby UPS System with USB Port & Outlets offers complete protection from blackouts, brownouts and transient surges. Supports GREEN energy savings via built-in "ECO" outlets that automatically power off unused computer accessories like printers or multimedia speakers when the computer is not in use. Full load efficiency rating of 99% also offers energy-savings and cooler operation by limiting UPS power consumption to only 3 watts!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photoelectric Control Recep, w/Bracket (2224)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- TRIPP LITE Tripp Lite 1500VA UPS Smart Pro Rack/Tower Digital LCD Line-Interactive 8 Outlets (SMART1500LCD)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)