Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
ECO Series Energy-Saving Standby UPS, 10 Outlets, 550 VA, 316 J
Mfr # ECO550UPS
Zoro # G211418080
Free Shipping & Returns
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # ECO550UPS
- Zoro # G211418080
- UPC # 37332211064
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
Description
Offers complete protection from blackouts, brownouts and transient surges. Supports energy savings via built-in Eco outlets that automatically power off unused computer accessories like printers or multi-media speakers when the computer is not in use. Full load efficiency rating of 99% also offers energy-savings and cooler operation by limiting UPS power consumption. Provides uninterrupted transition to battery-derived AC output during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss. Offers complete protection in an ultra-compact desktop or wall-mountable housing. USB communication enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Green (XVLA233)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1500RM2UN)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- TRIPP LITE UPS System, 2.2 kVA, 7 Outlets, Tower, Out: 100/110/120/127V AC , In:100/115/120/127V AC (SU2200XLCD)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RM2UN)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- Tripp Lite Uninterruptible Power Supplies (UPS)