Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 850VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC
Mfr # TRPECO850LCD
Zoro # G501839359
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 850VA
- Mounting Desktop/Tower, Wall
- Wattage 0.425 kW
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRPECO850LCD
- Zoro # G501839359
- UPC # 37332157522
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 850VA |
Mounting | Desktop/Tower, Wall |
Wattage | 0.425 kW |
Input Voltage | 120V AC |
Output Voltage | 110/115/120V |
Backup Time (Half/Full Load) | 9 min/2.3 min |
Outlet Type | (12) 5-15R |
Number of Outlets | 12 |
Description
Ultra-compact, green UPS system is the ideal green solution for complete protection against blackouts, brownouts and power surges. Its 850VA/425-watt power handling capacity supports entry-level PC systems for up to 45 minutes during blackouts. With a power efficiency rating of 99 percent, this UPS offers energy savings plus cooler operation by limiting UPS power consumption. Interactive LCD screen displays operating conditions and lets you change settings. Design also features six battery-supported outlets for computer and peripherals plus six surge suppression-only outlets for accessories not requiring battery support. Four of the surge-only outlets are ECO outlets that can be configured to automatically power off unused computer accessories. Built-in, single-line, tel/DSL (RJ11) jacks protect a modem, fax machine or phone. One USB port (USB cable included) plus free PowerAlert software enables unattended system shutdown without data loss in the case of an extended power failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33404)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC24)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Tower/Wall, Out: 220/230/240V AC , In:230V AC (OMNIVSINT1500XL)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO750UPS)
- TRIPP LITE UPS System, 2.2kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (SMART2500XLHG)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE UPS System, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- Tripp Lite Power Systems