Shop All VGA Connectors & Cables
Tripp Lite
Easy Pull Connector, RCA, VGA, F/F, 3.5mm
Mfr # EZA-VGACSAF-2
Zoro # G5189515
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Trunk cables available in 35 ft., 50 ft. and 100 ft. lengths, PVC or Plenum rated jackets, Allows cable to be run according to code - inside conduit, drop ceilings, etc., Makes pulling long cables fast and easy, Support resolutions up to 1600 x 1200
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # EZA-VGACSAF-2
- Zoro # G5189515
- UPC # 037332153784
- Country of Origin China
- Category VGA Connectors & Cables
Details
Item | Easy Pull Connector,RCA,VGA,F/F,3.5mm |
Features | Trunk cables available in 35 ft., 50 ft. and 100 ft. lengths, PVC or Plenum rated jackets, Allows cable to be run according to code - inside conduit, drop ceilings, etc., Makes pulling long cables fast and easy, Support resolutions up to 1600 x 1200 |
Product Type | Faceplate |
Description
Easy Pull Connector,RCA,VGA,F/F,3.5mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- NANUK 915 Protective Hard Case with Insert for DJI Mini 3 Pro Fly More, Black (915S-080BK-0A0-C0956)
- 3M PELTOR LiteCom FRSHeadset MT53H7P3E4602-NA (MT53H7P3E4602-NA)
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- TRIPP LITE Center Plate Insert Vertical 4-Port (N042D-004V-WH)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft (P516-006-HR)
- LILLIPUT 10.1 In. VGA LED Touch Monitor With HDMI And Dvi Input FA1011-NP-C-T (FA1011T001)
- Tripp Lite VGA Connectors & Cables