Shop All Stereo & Optical Audio Cables
Tripp Lite
Easy Pull Connector, DVI, Single Link, M/M
Mfr # EZB-DVIM-2
Zoro # G5189479
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Cable Type DIN/DVI
- Cable Length 1 ft
- Color Black; Yellow
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # EZB-DVIM-2
- Zoro # G5189479
- UPC # 037332141910
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1 ft. |
Cable Length | 1 ft |
Details
Cable Type | DIN/DVI |
Color | Black; Yellow |
Connector Type | Male to Male |
Features | High Quality Digital Cable Supports Resolutions Up To 1080P |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Easy Pull Connector,DVI,Single Link,M/M |
Compatibility | Tripp Lite B120-000 DVI Signal Booster |
Description
Easy Pull Connector,DVI,Single Link,M/M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95101)
- EVEREADY MAX 2PK AAAA Battery (E96BP-2)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- Tripp Lite Stereo & Optical Audio Cables