Shop All VGA Connectors & Cables
Tripp Lite
DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft
Mfr # P556-006
Zoro # G5193767
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type DVI
- Cable Length 6 ft
- For Use With Digital CRT Displays and Projectors, Flat-Panel Displays
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P556-006
- Zoro # G5193767
- UPC # 037332120724
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Cable Type | DVI |
For Use With | Digital CRT Displays and Projectors, Flat-Panel Displays |
Jacket Material | PVC |
Connector Type | Male to Male |
Color | Black |
Features | Molded Connectors, Gold-Plated Copper Connectors, Foil Shielding, Supports Analog Signal Only |
Conductor Material | Copper |
Item | DVI Cable |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Shielded | Shielded |
Jacket Color | Black |
Compatibility | Digital CRT Display, Flat Panel Display, HDTV, Projector |
End 2 Connection Type | HD15 Male |
End 1 Number of Connections | 1 |
Conductor Finish | Gold-Plated |
End 1 Connection Type | DVI-A Male |
End 2 Number of Connections | 1 |
Cable Color | Black |
Description
DVI Cable, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- MAXPOWER GCHA444006-FWH - 6 ft. Handset Cord - White (MA864102)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE ADAPTER, USB TO VGA (TRPU44406NVUC)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- Tripp Lite VGA Connectors & Cables