Shop All VGA Connectors & Cables
Tripp Lite
DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft
Mfr # P556-003
Zoro # G5193776
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 3 ft.
- Cable Length 3 ft
- Jacket Material PVC
- For Use With Digital CRT Displays and Projectors, Flat-Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P556-003
- Zoro # G5193776
- UPC # 037332170156
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Overall Length | 3 ft |
Details
Cable Type | DVI |
Jacket Material | PVC |
For Use With | Digital CRT Displays and Projectors, Flat-Panel Displays |
Color | Black |
Connector Type | Male to Male |
Features | Molded Connectors, Gold-Plated Copper Connectors, Foil Shielding, Supports Analog Signal Only |
Conductor Material | Copper |
Item | DVI Cable |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Shielded | Shielded |
Jacket Color | Black |
End 2 Connection Type | HD15 Male |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Conductor Finish | Gold-Plated |
Cable Color | Black |
End 1 Connection Type | DVI-A Male |
Description
DVI Cable, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- Tripp Lite VGA Connectors & Cables