Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft.
Mfr # P562-015
Zoro # G5188465
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type DVI
- Cable Length 15 ft
- Color Black
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P562-015
- Zoro # G5188465
- UPC # 037332181282
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Details
Cable Type | DVI |
Color | Black |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Female |
Features | Gold Plated Contacts Ensure Excellent Conductivity |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | DVI DDWG; RoHs Compliant |
Item | DVI Single Cable,TMDS,DVI-D M/M,15ft |
Material | Foil - Shielding |
Product Type | Video Cable |
Description
DVI Single Cable,TMDS,DVI-D M/M,15ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- ILC Replacement for Bang & Olufsen Beolit 15 Battery (BEOLIT 15 BATTERY BANG & OLUFSEN)
- ILC Replacement for Bell & Howell TDC Vivid Deluxe D replacement light bulb lamp (TDC VIVID DELUXE D BELL & HOWELL)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY RCA025 2 PC Connector with RCA (RCA025)
- Tripp Lite Stereo & Optical Audio Cables