Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Single Cable, TMDS, DVI-D M/M, 10ft
Mfr # P561-010
Zoro # G5188605
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 10 ft.
- Cable Length 10 ft
- For Use With Digital CRT displays, Flat Panel Displays, HDTV and Projectors
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P561-010
- Zoro # G5188605
- UPC # 037332120113
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Cable Type | DVI |
For Use With | Digital CRT displays, Flat Panel Displays, HDTV and Projectors |
Color | Black |
Connector Type | Male to Male |
Features | Single Link Digital Signaling For Transmission Speeds To 4.95Gbps And 1920 X 1200 Resolution |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | DVI DDWG; RoHs Compliant |
Item | DVI Single Cable,TMDS,DVI-D M/M,10ft |
Compatibility | Digital CRT Display, Projector, Flat Panel Display, HDTV |
Description
DVI Single Cable,TMDS,DVI-D M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Surefire Kroma Milspec / K2ms-bk Flashlight Battery, 2PK (KROMA MILSPEC / K2MS-BK FLASHLIGHT BATTERY SUREFI)
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop BLACK (SANOXY-USB-RCH-MS-BLK)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- ROVE ROVE 3.5MM AUX CABLE (RV12101)
- Tripp Lite Stereo & Optical Audio Cables