Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Single Cable, EZ Pull, DVI-D M/M, 50ft
Mfr # P561-050-EZ
Zoro # G5188569
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 50 ft.
- Cable Length 50 ft
- For Use With Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P561-050-EZ
- Zoro # G5188569
- UPC # 037332142290
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Details
Cable Type | DVI |
For Use With | Single Link TMDS specified equipment,Flat Panel Displays, Digital CRT Displays and Projectors. |
Color | Black |
Connector Type | Male to Male |
Features | Threaded Circular Din Connector Provides Secure Reattachment |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Item | DVI Single Cable,EZ Pull,DVI-D M/M,50ft |
Compatibility | Threaded circular DIN connector provides secure reattachment |
Product Type | Video Cable |
Description
DVI Single Cable,EZ Pull,DVI-D M/M,50ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- MOTOROLA Two Way Radio, Green, NiMh or Alkaline, PK2 (T605)
- BARSKA Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View (AB10510)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- MANHATTAN HDMI 1.3 33 ft. Cable (322539)
- Tripp Lite Stereo & Optical Audio Cables