Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Single Cable, Analog, DVI-D M/M, 6ft
Mfr # P561-006-SLI
Zoro # G5188611
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 6 ft.
- Cable Length 6 ft
- Color Black
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P561-006-SLI
- Zoro # G5188611
- UPC # 037332181510
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | DVI |
Color | Black |
Connector Type | Male to Male |
Features | Dvi-I Transmits Both Digital And Analog Video Signals. Can Be Converted For Use With A Vga Monitor Using A Tripp Lite P126-000 Adapter |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | DVI DDWG; RoHs Compliant |
Item | DVI Single Cable,Analog,DVI-D M/M,6ft |
Material | Foil - Shielding |
Description
DVI Single Cable,Analog,DVI-D M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 1ft (P312-001)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- STEREN Mini Component A/V Cable, 257-606BK, 6ft (257-606BK)
- Tripp Lite Stereo & Optical Audio Cables