Shop All Stereo & Optical Audio Cables
Tripp Lite
DVI Dual Cable, TMDS, DVI-D M/M, 10ft
Mfr # P562-010
Zoro # G5188471
Not eligible for select promotions
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type DVI
- Cable Length 10 ft
- Color Black
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P562-010
- Zoro # G5188471
- UPC # 037332181275
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | DVI |
Color | Black |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Female |
Features | Gold Plated Contacts Ensure Excellent Conductivity |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | DVI DDWG; RoHs Compliant |
Item | DVI Dual Cable,TMDS,DVI-D M/M,10ft |
Material | Foil - Shielding |
Product Type | Video Cable |
Description
DVI Dual Cable,TMDS,DVI-D M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RODANN ELECTRONICS Rodann Electronics SL-40 Self Contained Motion Detector (SL-40)
- DURACELL BATTRY HEARAID 675 6PK (DA675B6)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- Tripp Lite Stereo & Optical Audio Cables