Shop All VGA Connectors & Cables
Tripp Lite
DVI-D VGA Active Converter, 1920x1200, 6"
Mfr # P120-06N-ACT
Zoro # G5194187
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI/VGA
- Color Black
- Cable Length 6"
- Features Active
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P120-06N-ACT
- Zoro # G5194187
- UPC # 037332184832
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6" |
Details
Cable Type | DVI/VGA |
Color | Black |
Item | DVI-D VGA Active Converter,1920x1200,6" |
Features | Active |
Product Type | Video Cable |
Description
DVI-D VGA Active Converter,1920x1200,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC USB Wall Outlet Charger, Black/Blue (MBS01202)
- PHCC PRO SERIES Sump Pump Battery, 12V DC, 100 Ah (B12-100)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- TRIPP LITE Surface-Mount Box Keystone Jack 2-Port (N082-002-WH)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- SWE-TECH 3C SVGA HD15 Male to BNC 5 Female Monitor Breakout Cable, 1 foot (FWT10H1-17201)
- Tripp Lite VGA Connectors & Cables