Shop All Fiber Optic Cable
Tripp Lite
Duplex Singlemode Fiber Optic Coupler, LC
Mfr # N455-000-S-PM
Zoro # G5182311
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Adapter Type LC
- Technology Singlemode
- Side B - Connector 1 LC DUPLEX (FEMALE)
- Number of Fibers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N455-000-S-PM
- Zoro # G5182311
- UPC # 037332173409
- Country of Origin China
- Category Fiber Optic Cable
Details
Item | Duplex Singlemode Fiber Optic Coupler,LC |
Color | Blue |
Adapter Type | LC |
Technology | Singlemode |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Number of Fibers | 2 |
Side A - Connector 1 | LC DUPLEX (FEMALE) |
Connector on First End Details | 2 x LC Network Female |
Product Type | Network Adapter |
Connector on Second End Details | 2 x LC Network Female |
Product Name | Duplex Singlemode Fiber Coupler, LC/LC |
Package Includes | Duplex LC to LC Singlemode fiber optic coupler |
Description
Duplex Singlemode Fiber Optic Coupler,LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 18 AWG Tinned Copper Wire - 100' (100610)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- INTERMATIC Digital Timer, 24 hr., 3 SPST, 120/240V (PE153)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 2m, Duplex (N320-02M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, 2 M (GBLC2-D5-02)
- Tripp Lite Fiber Optic Cable