Shop All Fiber Optic Cable
Tripp Lite
Duplex Singlemode Fiber Coupler, LC/LC
Mfr # N455-000-S
Zoro # G5411345
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Adapter Type Fiber Optic
- Number of Fibers 2
- Technology Singlemode
- Side A - Connector 1 LC DUPLEX (FEMALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N455-000-S
- Zoro # G5411345
- UPC # 037332150066
- Country of Origin China
- Category Fiber Optic Cable
Details
Item | Duplex Singlemode Fiber Coupler,LC/LC |
Color | Light Gray |
Adapter Type | Fiber Optic |
Number of Fibers | 2 |
Technology | Singlemode |
Side A - Connector 1 | LC DUPLEX (FEMALE) |
Side B - Connector 1 | LC DUPLEX (FEMALE) |
Connector on Second End Details | 2 x LC Network |
Product Name | Duplex Fiber Optic Singlemode Coupler |
Connector on First End Details | 2 x LC Network |
Product Type | Network Adapter |
Package Includes | This coupler provides a simple and easy way to link together two Singlemode fiber optic cables with LC connectors. Can be used with duplex or simplex cable assemblies. |
Description
Duplex Singlemode Fiber Coupler,LC/LC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 10A, 600V AC, Nonindicating (TRS10R)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V06)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (ATQR1/2)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- Tripp Lite Fiber Optic Cable