Shop All Fiber Optic Cable
Tripp Lite
Duplex Singlemode Fbr Optic Ca, N381L-05M
Mfr # N381L-05M
Zoro # G9474021
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Features Push-Pull Tab
- Cable Length 16.40 ft
- Jacket Type LSZH
- Core/Cladding Diameter 9/125 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N381L-05M
- Zoro # G9474021
- UPC # 37332258038
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Core/Cladding Diameter | 9/125 microns |
Details
Jacket Color | Yellow |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Device Supported | Patch Panel, Network Device, Transceiver, Network Switch |
Product Name | N381L-05M 400Gb Duplex Singlemode 9/125 OS2 Fiber Optic Cable, Yellow, 5 m |
Environmentally Friendly | Yes |
Connector on First End Details | 2 x CS Network - Male |
Fiber Optic Mode | Single-mode |
Data Transfer Rate | 400 Gbit/s |
Connector Type on Second End | LC/UPC Network - Male |
Connector Type on First End | CS Network - Male |
Product Type | Network Cable |
Connector on Second End Details | 2 x LC/UPC Network - Male |
Cable Type | Fiber Optic |
Product Color | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM001)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- Tripp Lite Fiber Optic Cable