Shop All Fiber Optic Cable
Tripp Lite
Duplex Singlemode Fbr Optic Ca, N381L-03M
Mfr # N381L-03M
Zoro # G9475257
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 9.84 ft
- Device Supported Patch Panel, Network Device, Network Switch, Transceiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N381L-03M
- Zoro # G9475257
- UPC # 37332258021
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Core/Cladding Diameter | 9/125 microns |
Details
Jacket Color | Yellow |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Device Supported | Patch Panel, Network Device, Network Switch, Transceiver |
Product Color | Blue |
Product Type | Network Cable |
Product Name | N381L-03M 400Gb Duplex Singlemode 9/125 OS2 Fiber Optic Cable, Yellow, 3 m |
Connector Type on Second End | LC/UPC Network - Male |
Cable Type | Fiber Optic |
Data Transfer Rate | 400 Gbit/s |
Connector on Second End Details | 2 x LC/UPC Network - Male |
Connector Type on First End | CS Network - Male |
Environmentally Friendly | Yes |
Fiber Optic Mode | Single-mode |
Connector on First End Details | 2 x CS Network - Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- Tripp Lite Fiber Optic Cable